Beli dial vision di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxford Precision Dial Caliper Reading 0.02mmDeskripsi:Designed to measure the thickness of materials, these dial calipers are available in various sizes to suit your requirements.atribut:
- Accuracy (mm): 0.04
- Measures: Depth; External; Internal; Step
- Resolution (mm): 0.02
- Standards Met: DIN 862
- System of Measurement: Imperial; Metric
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)Deskripsi:Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnyaatribut:
- Option: Impact ABS plastic dial head
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.atribut:
- Units: Inch
- Graduation (inch): 0.001
- KENTA The Inside Diameter Dial Indicator Rose Reed (Indikator Dial Stroke Panjang)Deskripsi:Internal gauge with self-centring bridge.Gauge holder and dial indicator mattchromium plated.Shock-resistant plastic dial indicatorhousing.Gauge holder compensated forhand temperature.Technical ParametersMeasuring range:Ø10-Ø18mmDivision value:0.01mmMax. measuring depth-MProbe length-LMin. measuring height-Hatribut:
- Probe (mm): 81
- Ametek Brookfield Dial Reading VicsometerDeskripsi:Dial Reading Viscometer, with electronic motor drive and universal power supply, rugged, mechanical simple measurement instrument. Calibrated spring is unaffected by long use or extreme environmental conditions retaining its calibration indefinitely. Reading from viscometer dial can be directly converted into centipoises unit (CPS). Accurate reproducible within 1% of the range in use measurements can be made in less than 30 seconds. Range 15-2.000.000 cps 4 spindlesatribut:
- Speed (rpm): 3-60
- Number of Increments: 8
- Accuracy (%): ±1.0 of range
- Repeatability (%): ±0.2
- VISCOSITY RANGE cP(mPa/s): min. 1 Max,2M
- HARDEN Dial Caliperatribut:
- Size (mm): 150
- L (mm): 235
- W1 (mm): 77
- W2 (mm): 16
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Since it is small size, lightweight, easily-handled, and high precision, it has been utilized as a length measuring equipment in the wide range for multiple applications.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
- SYLVAC S Dial WORK Analog (Indikator Dial Stroke Panjang)Deskripsi:- Robust digital comparator with Ø 59.5 mm housing rotatable by 270°.- Integrated Bluetooth system on Smart model- Large display with 0.001 mm resolution and colour LED tolerance status indication- Analogue display with selectable scale (from 0.2 µm per division)- Three buttons, including the central button with selectable favourite function- Wide range of functions, including MIN/MAX/DELTA- Proximity and Power data outputs allowing the instrument to be used without batteries when connected by this cable.- Measuring range selectable: 12.5 and 25 mm- Special low or high pressure versions available on request- Protection class IP54atribut:
- Dimension C (mm): 50.5
- IP Rating: IP54
- Output Data: USB / RS232
- Repeatability (µm): 2
- Resolution (mm): 0.001
- Standard Functions: mm/inch, preset (max 999.999) min/max/delta, tolerances, resolution, direction of measurement, multiplication factor, automatic or manual switch off, key lock
- SYLVAC S Dial WORK Analog BT Smart (Indikator Dial Stroke Panjang)Deskripsi:- Robust digital comparator with Ø 59.5 mm housing rotatable by 270°.- Integrated Bluetooth system on Smart model- Large display with 0.001 mm resolution and colour LED tolerance status indication- Analogue display with selectable scale (from 0.2 µm per division)- Three buttons, including the central button with selectable favourite function- Wide range of functions, including MIN/MAX/DELTA- Proximity and Power data outputs allowing the instrument to be used without batteries when connected by this cable.- Measuring range selectable: 12.5 and 25 mm- Special low or high pressure versions available on request- Protection class IP54atribut:
- Dimension A (mm): 56.7
- Dimension B (mm): 66.1
- Dimension C (mm): 50.5
- Dimensions d (mm): 36.6
- IP Rating: IP54
- Maximum Error fe (µm): 3
- Measuring Range (mm) : 12.5
- Output Data: USB / RS232 / Bluetooth
- Repeatability (µm): 2
- Resolution (mm): 0.001
- Standard Functions: mm/inch, preset (max 999.999) min/max/delta, tolerances, resolution, direction of measurement, multiplication factor, automatic or manual switch off, key lock
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
- Toyooki Flow Control Valve (Katup Kontrol Aliran)Deskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- 3M Welding Goggle Polycarbonate Shade 5 Anti Scratch/Anti Fog (Kacamata Goggle Las)Deskripsi:3M™ Safety Goggles 2890 Series feature a modern, slim design and are available with 5 different options using either an acetate or polycarbonate lens and either non vented or with indirect ventilation. Special frame design to fit with respiratory protection. Wide nylon comfortable elastic strap for easy adjustability.atribut:
- Lens Color: Shade 5.0 IR
- Lens Material: Polycarbonate
- Standards Approvals: EN 166:2001, CE Approved
- Fanvil Video IntercomDeskripsi:This SIP intercom model is produced for industrial users, developing based on technology of VOIP, using standard IP/RTP protocol, compatible with many popular SIP PBX, /IMS platform, such as Asterisk, Broadsoft, 3CX, Elastix etc., easily to deploy. The i18S SIP Video Intercom is designed for outdoor scenes with high reliability, HQ Audio/Video, and IP65/IK10 protection grade. It combines security, audio/video intercom and broadcasting functionalities and offer the best communication solution for users Highlights - Concise design and easy installation(support wall mounted and Flush-Mounting) - HD camera with night vision; supports HD video communication - Telecom grade HD audio with built-in 3W speaker and AEC; adapt for noisy environment - Functionality including security, intercom and broadcasting - Support wide working temperature range from -40 to +70 °C - IP65 and IK1 - High compatibility – Compatible with major platforms:Aterisk,Broadsoft,3CX, Metaswitch, Elastix, Avaya etc.atribut:
- Microphone (dB): - 38
- Speaker Power (W): 40/3
- Power Supply (V): 12
- Storage Temperature (°C): - 40 to 70
- Protecton Level: IP65 and IK10
- Working Humidity (%): 10-90
- Dimensions (mm): 310x175x115
- Shell Material: Aluminium Cover and Cast-Aluminium back case
- Network cable: CAT5 or better
- Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Deskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- KENTA Mechanical Tension MeterDeskripsi:Tension meter series are for accurately measuring the running line tensions on all kinds of wires(copper, metal, aluminum, plastic and etc), yarns and fibers.Body material: ABS plasticMeasure range: please refer to specifications tablePer division scale: 0.5g, 1.0g, 2.0g, 5.0g, 10.0g, 20.0gMeasurement: W60xH160xD95mm
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
Daftar Harga dial vision Terbaru October 2026
| Oxford Precision Dial Caliper Reading 0.02mm | Rp1.499.900 |
| Mitutoyo Dial Caliper | Rp1.499.900 |
| Mitutoyo Dial Caliper Metric Type (Jangka Sorong) | Rp1.199.900 |
| Niigata Seiki (SK) Dial Caliper | Rp1.399.900 |
| Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum) | Rp4.799.900 |
| Mitutoyo Dial Caliper | Rp3.199.900 |
| KENTA The Inside Diameter Dial Indicator Rose Reed (Indikator Dial Stroke Panjang) | Rp24.999.900 |
| Ametek Brookfield Dial Reading Vicsometer | Rp219.999.900 |
| HARDEN Dial Caliper | Rp559.900 |
| TECLOCK Dial Indicator (Indikator Dial Stroke Panjang) | Rp589.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102944547-4.jpg)
%20Dial%20Caliper/P102224663-1.jpg)
/P103073855-1.jpg)

/2gP106027088-1.jpg)


/P102793730-1.jpg)
/77P106528259-1.jpg)
/7pP106528277-1.jpg)

/n1P106844829-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kacamata%20Las/3M%20Welding%20Goggle%20Polycarbonate%20Shade%205%20Anti%20Scratch%2FAnti%20Fog%20(Kacamata%20Goggle%20Las)/P102070956-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20Tikkina%20Hijau%20(Senter%20Kepala)/mnP103084815-2.jpg)


/0kP106106020-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)